Ethernet Cable
Mfr # N272-006-WH
Zoro # G916137330
product price: $27.29
/eaKey Features
Shielded
Shielded
Performance Category
8
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N272-006-WH
Zoro #
G916137330
UPC #
037332249753
Country of Origin
Taiwan, Province of China
Dimensions
Cable Diameter
8 mm
Overall Length
6 ft
Details
Shielded
Shielded
Performance Category
8
Item
Ethernet Cable
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Jacket Material
PVC
Jacket Color
White
End 1 Connection Type
RJ45
End 1 Connector Orientation
Straight
Includes Protective Cap
Protective Cap Not Included
Fire Rating
Not Rated
End 2 Connector Orientation
Straight
Cable Shape
Round
Conductor Gauge
22 AWG
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Boot Type
Snagless
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F
Transmission Speed
40 GBps
End 2 Boot Type
Snagless
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 22 AWG, Jacket Color White, Overall Length 6 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 40 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.