Ethernet Cable
Mfr # N272-010-WH
Zoro # G416137267
product price: $39.19
/eaKey Features
End 1 Connection Type
RJ45
Jacket Color
White
Performance Category
8
Shielded
Shielded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N272-010-WH
Zoro #
G416137267
UPC #
037332249760
Country of Origin
Taiwan, Province of China
Dimensions
Cable Diameter
8 mm
Overall Length
10 ft
Details
End 1 Connection Type
RJ45
Jacket Color
White
Performance Category
8
Item
Ethernet Cable
Shielded
Shielded
Jacket Material
PVC
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
Transmission Speed
40 GBps
End 2 Connector Orientation
Straight
Conductor Gauge
22 AWG
Minimum Operating Temperature
14 Degrees F
Cable Shape
Round
Fire Rating
Not Rated
Maximum Operating Temperature
122 Degrees F
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 22 AWG, Jacket Color White, Overall Length 10 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 40 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.