Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N272-015-WH

  • Zoro # G116137338


product price: $54.69
/ea

Key Features

Jacket Color
White
Jacket Material
PVC
End 1 Connection Type
RJ45
Shielded
Shielded
End 2 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N272-015-WH
Zoro #
G116137338
UPC #
037332249777
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 ft
Cable Diameter
8 mm

Details

Jacket Color
White
Jacket Material
PVC
End 1 Connection Type
RJ45
Shielded
Shielded
End 2 Connection Type
RJ45
Item
Ethernet Cable
Performance Category
8
Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
End 1 Connector Orientation
Straight
Conductor Gauge
22 AWG
End 2 Boot Type
Snagless
Cable Shape
Round
End 1 Boot Type
Snagless
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F
Fire Rating
Not Rated
Transmission Speed
40 GBps
Includes Protective Cap
Protective Cap Not Included
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 22 AWG, Jacket Color White, Overall Length 15 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 40 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.