Zoro Homepage

Ethernet Cable

  • Mfr # N272-020-WH

  • Zoro # G816137324


product price: $68.49
/ea

Key Features

Performance Category
8
Jacket Color
White
Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
End 2 Connection Type
RJ45
Shielded
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N272-020-WH
Zoro #
G816137324
UPC #
037332249784
Country of Origin
Taiwan, Province of China

Dimensions

Cable Diameter
8 mm
Overall Length
20 ft

Details

Performance Category
8
Jacket Color
White
Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
End 2 Connection Type
RJ45
Shielded
Shielded
End 1 Connection Type
RJ45
Item
Ethernet Cable
Jacket Material
PVC
Fire Rating
Not Rated
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
Minimum Operating Temperature
14 Degrees F
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
40 GBps
Cable Shape
Round
End 2 Connector Orientation
Straight
Conductor Gauge
22 AWG
End 1 Connector Orientation
Straight
Maximum Operating Temperature
122 Degrees F

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 22 AWG, Jacket Color White, Overall Length 20 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 40 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.