Ethernet Cable
Mfr # N272-F06-BL
Zoro # G416137229
product price: $15.99
/eaKey Features
End 2 Connection Type
RJ45
Jacket Color
Blue
End 1 Connection Type
RJ45
Performance Category
8
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N272-F06-BL
Zoro #
G416137229
UPC #
037332281777
Country of Origin
China
Dimensions
Overall Length
6 ft
Cable Diameter
6 mm
Details
End 2 Connection Type
RJ45
Jacket Color
Blue
End 1 Connection Type
RJ45
Performance Category
8
Jacket Material
PVC
Shielded
Shielded
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Item
Ethernet Cable
Maximum Operating Temperature
122 Degrees F
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
Transmission Speed
40 GBps
Fire Rating
Not Rated
End 2 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
Cable Shape
Round
End 2 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
26 AWG
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 6 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 40 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.