Ethernet Cable
Mfr # N272-F07-WH
Zoro # G016137247
product price: $16.49
/eaKey Features
Performance Category
8
End 1 Connection Type
RJ45
Jacket Color
White
End 2 Connection Type
RJ45
Shielded
Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N272-F07-WH
Zoro #
G016137247
UPC #
037332281814
Country of Origin
China
Dimensions
Cable Diameter
6 mm
Overall Length
7 ft
Details
Performance Category
8
End 1 Connection Type
RJ45
Jacket Color
White
End 2 Connection Type
RJ45
Shielded
Shielded
Jacket Material
PVC
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Item
Ethernet Cable
End 2 Connector Orientation
Straight
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F
Includes Protective Cap
Protective Cap Not Included
Fire Rating
Not Rated
Transmission Speed
40 GBps
Conductor Gauge
26 AWG
End 1 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
End 2 Boot Type
Snagless
End 1 Connector Orientation
Straight
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color White, Overall Length 7 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 40 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.