Ethernet Cable
Mfr # N272-F10-BK
Zoro # G016137285
product price: $23.79
/eaKey Features
Performance Category
8
End 2 Connection Type
RJ45
Jacket Color
Black
Shielded
Shielded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N272-F10-BK
Zoro #
G016137285
UPC #
037332281821
Country of Origin
China
Dimensions
Overall Length
10 ft
Cable Diameter
6 mm
Details
Performance Category
8
End 2 Connection Type
RJ45
Item
Ethernet Cable
Jacket Color
Black
Shielded
Shielded
Jacket Material
PVC
End 1 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Conductor Gauge
26 AWG
End 2 Boot Type
Snagless
Cable Shape
Round
Minimum Operating Temperature
14 Degrees F
Fire Rating
Not Rated
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
Maximum Operating Temperature
122 Degrees F
Includes Protective Cap
Protective Cap Not Included
End 2 Connector Orientation
Straight
Transmission Speed
40 GBps
Supports Power over Ethernet
Supports Power Over Ethernet
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 10 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 40 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.