Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N272-F10-WH

  • Zoro # G316137268


product price: $21.59
/ea

Key Features

Jacket Material
PVC
Shielded
Shielded
Jacket Color
White
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
End 2 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N272-F10-WH
Zoro #
G316137268
UPC #
037332281845
Country of Origin
China

Dimensions

Cable Diameter
6 mm
Overall Length
10 ft

Details

Jacket Material
PVC
Shielded
Shielded
Jacket Color
White
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Item
Ethernet Cable
End 2 Connection Type
RJ45
Performance Category
8
End 1 Connection Type
RJ45
End 2 Boot Type
Snagless
Cable Shape
Round
Conductor Gauge
26 AWG
Minimum Operating Temperature
14 Degrees F
End 1 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Boot Type
Snagless
Transmission Speed
40 GBps
Maximum Operating Temperature
122 Degrees F
Includes Protective Cap
Protective Cap Not Included
End 2 Connector Orientation
Straight
Fire Rating
Not Rated

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color White, Overall Length 10 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 40 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.