Ethernet Cable
Mfr # N272-F12-WH
Zoro # G816137300
product price: $29.99
/eaKey Features
Jacket Material
PVC
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Jacket Color
White
Shielded
Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N272-F12-WH
Zoro #
G816137300
UPC #
037332281876
Country of Origin
China
Dimensions
Cable Diameter
6 mm
Overall Length
12 ft
Details
Item
Ethernet Cable
Jacket Material
PVC
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Jacket Color
White
Shielded
Shielded
Performance Category
8
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
End 2 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
Fire Rating
Not Rated
End 2 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
Maximum Operating Temperature
122 Degrees F
End 1 Connector Orientation
Straight
Cable Shape
Round
Supports Power over Ethernet
Supports Power Over Ethernet
Conductor Gauge
26 AWG
End 1 Boot Type
Snagless
Transmission Speed
40 GBps
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color White, Overall Length 12 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 40 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.