Zoro Homepage

Ethernet Cable

  • Mfr # N272L-F01M-BL

  • Zoro # G616137180


product price: $14.39
/ea

Key Features

Jacket Material
LSZH
Jacket Color
Blue
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
End 1 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N272L-F01M-BL
Zoro #
G616137180
UPC #
037332281920
Country of Origin
China

Dimensions

Overall Length
1 m
Cable Diameter
6 mm

Details

Jacket Material
LSZH
Jacket Color
Blue
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
Item
Ethernet Cable
End 1 Connection Type
RJ45
Performance Category
8
Shielded
Shielded
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Minimum Operating Temperature
5 Degrees F
Transmission Speed
40 GBps
Maximum Operating Temperature
140 Degrees F
Cable Shape
Round
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
26 AWG
End 1 Connector Orientation
Straight
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 1 m, Performance Category 8, Shielded Shielded, Jacket Material LSZH, Standards CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE, Transmission Speed 40 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.