Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N272L-F07M-BL

  • Zoro # G916137156


product price: $51.39
/ea

Key Features

End 2 Connection Type
RJ45
Jacket Material
LSZH
End 1 Connection Type
RJ45
Shielded
Shielded
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N272L-F07M-BL
Zoro #
G916137156
UPC #
037332282002
Country of Origin
China

Dimensions

Overall Length
7 m
Cable Diameter
6 mm

Details

End 2 Connection Type
RJ45
Jacket Material
LSZH
End 1 Connection Type
RJ45
Item
Ethernet Cable
Shielded
Shielded
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
Jacket Color
Blue
Performance Category
8
Transmission Speed
40 GBps
Supports Power over Ethernet
Supports Power Over Ethernet
Includes Protective Cap
Protective Cap Not Included
End 1 Boot Type
Snagless
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
5 Degrees F
Conductor Gauge
26 AWG
End 2 Boot Type
Snagless
Cable Shape
Round
End 2 Connector Orientation
Straight
End 1 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 23 ft, Performance Category 8, Shielded Shielded, Jacket Material LSZH, Standards CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE, Transmission Speed 40 GBps, NEC Article and Type FT2, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Frequency 1,200 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.