Zoro Homepage

Ethernet Cable

  • Mfr # N272L-F15M-BL

  • Zoro # G316137237


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Blue
End 2 Connection Type
RJ45
Shielded
Shielded
Jacket Material
LSZH
Performance Category
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N272L-F15M-BL
Zoro #
G316137237
UPC #
037332282019
Country of Origin
China

Dimensions

Overall Length
15 m
Cable Diameter
6 mm

Details

Jacket Color
Blue
End 2 Connection Type
RJ45
Shielded
Shielded
Jacket Material
LSZH
Performance Category
8
Item
Ethernet Cable
End 1 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
Maximum Operating Temperature
140 Degrees F
End 2 Boot Type
Snagless
Cable Shape
Round
End 2 Connector Orientation
Straight
Conductor Gauge
26 AWG
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
40 GBps
End 1 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Boot Type
Snagless
Minimum Operating Temperature
5 Degrees F

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 15 m, Performance Category 8, Shielded Shielded, Jacket Material LSZH, Standards CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE, Transmission Speed 40 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.