Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N272L-F1P5M-BL

  • Zoro # G116137185


product price: $19.29
/ea

Key Features

Jacket Material
LSZH
End 2 Connection Type
RJ45
Performance Category
8
End 1 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N272L-F1P5M-BL
Zoro #
G116137185
UPC #
037332281937
Country of Origin
China

Dimensions

Overall Length
1.5 m
Cable Diameter
6 mm

Details

Jacket Material
LSZH
End 2 Connection Type
RJ45
Performance Category
8
End 1 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Jacket Color
Blue
Item
Ethernet Cable
Shielded
Shielded
Includes Protective Cap
Protective Cap Not Included
Cable Shape
Round
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
Transmission Speed
40 GBps
End 2 Connector Orientation
Straight
Conductor Gauge
26 AWG
Minimum Operating Temperature
5 Degrees F
End 1 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Operating Temperature
140 Degrees F

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 4.9 ft, Performance Category 8, Shielded Shielded, Jacket Material LSZH, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 40 GBps, NEC Article and Type FT2, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.