Ethernet Cable
Mfr # N272L-F3P5M-BL
Zoro # G416137168
product price: $35.89
/eaKey Features
Performance Category
8
Shielded
Shielded
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
End 1 Connection Type
RJ45
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N272L-F3P5M-BL
Zoro #
G416137168
UPC #
037332281975
Country of Origin
China
Dimensions
Overall Length
3.5 m
Cable Diameter
6 mm
Details
Performance Category
8
Shielded
Shielded
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Item
Ethernet Cable
End 1 Connection Type
RJ45
Jacket Color
Blue
End 2 Connection Type
RJ45
Jacket Material
LSZH
Maximum Operating Temperature
140 Degrees F
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
Minimum Operating Temperature
5 Degrees F
End 2 Connector Orientation
Straight
Transmission Speed
40 GBps
End 1 Connector Orientation
Straight
Cable Shape
Round
Includes Protective Cap
Protective Cap Not Included
Supports Power over Ethernet
Supports Power Over Ethernet
Conductor Gauge
26 AWG
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 3.5 m, Performance Category 8, Shielded Shielded, Jacket Material LSZH, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 40 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.