Ethernet Cable
Mfr # NM12-601-10M-BL
Zoro # G816093880
product price: $87.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
M12
End 1 Connection Type
M12
Cable Length
32.6 ft
End 1 Number of Pins
8
Cable Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NM12-601-10M-BL
Zoro #
G816093880
UPC #
037332265357
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
32.6 ft
Wire Size
23 AWG
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 32.6 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.