Zoro Homepage

Ethernet Cable

  • Mfr # NM12-602-01M-BL

  • Zoro # G816093873


product price: $43.29
/ea

Key Features

End 1 Mounting Orientation
Straight
Wire Size
23 AWG
End 2 Mounting Orientation
Straight
NEC Article and Type
CMR-LP
Cable Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM12-602-01M-BL
Zoro #
G816093873
UPC #
037332265418
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
23 AWG
Cable Length
3.3 ft

Details

End 1 Mounting Orientation
Straight
End 2 Mounting Orientation
Straight
NEC Article and Type
CMR-LP
Cable Jacket Color
Blue
Performance Category
Cat6
End 1 Gender
Male
End 2 Connection Type
RJ45
End 2 Number of Pins
8
End 1 Connection Type
M12
Shielded
No
Cable Jacket Material
PVC
End 2 Gender
Male
Item
Ethernet Cable
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
End 1 Number of Pins
8
Cable Type
Round
Application
Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses
Maximum Operating Temperature
140 Degrees F
Number of Wires
8
Minimum Operating Temperature
14 Degrees F
Data Rate
1 GBps
IP Rating
IP68
End 1 Coding
X
Series
Tripp Lite

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 3.3 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.