Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # NM12-603-03M-BL

  • Zoro # G716093836


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Wire Size
23 AWG
Cable Type
Round
Shielded
No
Cable Jacket Color
Blue
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM12-603-03M-BL
Zoro #
G716093836
UPC #
037332265531
Country of Origin
China

Dimensions

Wire Size
23 AWG
Cable Length
9.8 ft

Details

Item
Ethernet Cable
Cable Type
Round
Shielded
No
Cable Jacket Color
Blue
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
End 1 Gender
Male
End 2 Gender
Male
Cable Jacket Material
PVC
Performance Category
Cat6
End 1 Connection Type
M12
End 2 Mounting Orientation
Straight
End 1 Number of Pins
8
NEC Article and Type
CMR-LP
End 2 Number of Pins
8
End 2 Connection Type
M12
End 1 Mounting Orientation
Right Angle
End 2 Coding
X
Series
Tripp Lite
Application
Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses
Number of Wires
8
Maximum Operating Temperature
140 Degrees F
End 1 Coding
X
Data Rate
1 GBps
Minimum Operating Temperature
14 Degrees F
IP Rating
IP68

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 9.8 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.