Ethernet Cable
Mfr # NM12-6A1-10M-BL
Zoro # G416093464
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
End 1 Mounting Orientation
Straight
Wire Size
23 AWG
Cable Jacket Material
PVC
Cable Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NM12-6A1-10M-BL
Zoro #
G416093464
UPC #
037332265401
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
23 AWG
Cable Length
32.8 ft
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 32.8 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.