Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # NM12-6A2-02M-BL

  • Zoro # G916093469


product price: $61.59
/ea

Key Features

Cable Jacket Material
PVC
Cable Length
6.6 ft
End 2 Gender
Male
Performance Category
Cat6a
Cable Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM12-6A2-02M-BL
Zoro #
G916093469
UPC #
037332265470
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6.6 ft
Wire Size
23 AWG

Details

Cable Jacket Material
PVC
End 2 Gender
Male
Performance Category
Cat6a
Cable Jacket Color
Blue
End 1 Mounting Orientation
Straight
NEC Article and Type
CMR-LP
End 2 Connection Type
RJ45
Item
Ethernet Cable
End 2 Mounting Orientation
Straight
End 2 Number of Pins
8
End 1 Gender
Male
Shielded
Yes
Cable Type
Round
End 1 Connection Type
M12
End 1 Number of Pins
8
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
Application
Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses
Data Rate
10 GBps
Number of Wires
8
End 1 Coding
X
Minimum Operating Temperature
14 Degrees F
IP Rating
IP68
Series
Tripp Lite
Maximum Operating Temperature
140 Degrees F

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 6.6 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.