Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # NM12-6A3-01M-BL

  • Zoro # G916093445


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Shielded
Yes
End 2 Number of Pins
8
End 1 Number of Pins
8
NEC Article and Type
CMR-LP
End 1 Mounting Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM12-6A3-01M-BL
Zoro #
G916093445
UPC #
037332265562
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3.3 ft
Wire Size
23 AWG

Details

Shielded
Yes
End 2 Number of Pins
8
End 1 Number of Pins
8
NEC Article and Type
CMR-LP
End 1 Mounting Orientation
Right Angle
Cable Type
Round
End 1 Gender
Male
Cable Jacket Material
PVC
Cable Jacket Color
Blue
End 1 Connection Type
M12
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
End 2 Gender
Male
Performance Category
Cat6a
End 2 Mounting Orientation
Straight
Item
Ethernet Cable
End 2 Connection Type
M12
End 1 Coding
X
Data Rate
10 GBps
End 2 Coding
X
IP Rating
IP68
Series
Tripp Lite
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Number of Wires
8
Application
Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 3.3 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.