Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # NM12-6A3-03M-BL

  • Zoro # G216093497


product price: $101.99
/ea
Free Shipping & Returns

Key Features

End 2 Number of Pins
8
End 1 Gender
Male
End 2 Mounting Orientation
Straight
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
End 2 Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM12-6A3-03M-BL
Zoro #
G216093497
UPC #
037332265586
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
23 AWG
Cable Length
9.8 ft

Details

End 2 Number of Pins
8
End 1 Gender
Male
End 2 Mounting Orientation
Straight
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
End 2 Gender
Male
NEC Article and Type
CMR-LP
Cable Type
Round
End 2 Connection Type
M12
Cable Jacket Color
Blue
Performance Category
Cat6a
Item
Ethernet Cable
End 1 Connection Type
M12
End 1 Mounting Orientation
Right Angle
Cable Jacket Material
PVC
Shielded
Yes
End 1 Number of Pins
8
Series
Tripp Lite
IP Rating
IP68
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
End 1 Coding
X
Number of Wires
8
End 2 Coding
X
Application
Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses
Data Rate
10 GBps

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 9.8 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.