Zoro Homepage

Ethernet Cable

  • Mfr # NM12-6A3-05M-BL

  • Zoro # G016093468


product price: $122.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
M12
End 2 Mounting Orientation
Straight
Performance Category
Cat6a
End 1 Gender
Male
Wire Size
23 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM12-6A3-05M-BL
Zoro #
G016093468
UPC #
037332265593
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
23 AWG
Cable Length
16.4 ft

Details

End 1 Connection Type
M12
End 2 Mounting Orientation
Straight
Performance Category
Cat6a
End 1 Gender
Male
Item
Ethernet Cable
End 2 Connection Type
M12
End 2 Gender
Male
End 1 Number of Pins
8
Cable Type
Round
End 1 Mounting Orientation
Right Angle
Cable Jacket Material
PVC
Cable Jacket Color
Blue
End 2 Number of Pins
8
NEC Article and Type
CMR-LP
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
Shielded
Yes
Series
Tripp Lite
Maximum Operating Temperature
140 Degrees F
IP Rating
IP68
End 1 Coding
X
Minimum Operating Temperature
14 Degrees F
Data Rate
10 GBps
Number of Wires
8
End 2 Coding
X
Application
Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 16.4 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.