Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # NM12-6A4-02M-BL

  • Zoro # G916093438


product price: $55.59
/ea

Key Features

End 2 Gender
Male
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
End 2 Number of Pins
8
Shielded
Yes
Cable Length
6.6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM12-6A4-02M-BL
Zoro #
G916093438
UPC #
037332265685
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6.6 ft
Wire Size
23 AWG

Details

End 2 Gender
Male
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
End 2 Number of Pins
8
Shielded
Yes
End 1 Mounting Orientation
Right Angle
Item
Ethernet Cable
End 1 Number of Pins
8
Cable Type
Round
Performance Category
Cat6a
End 2 Mounting Orientation
Straight
End 1 Gender
Male
Cable Jacket Color
Blue
NEC Article and Type
CMR-LP
Cable Jacket Material
PVC
End 1 Connection Type
M12
End 2 Connection Type
RJ45
Series
Tripp Lite
IP Rating
IP68
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Number of Wires
8
Application
Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses
Data Rate
10 GBps
End 1 Coding
X

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 6.6 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.