Zoro Homepage

Ethernet Switch, 16 Ports, 2" W, 6 1/4" H

  • Mfr # NGI-U16

  • Zoro # G710718612


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Port Type
RJ45
Includes
NGI-U16 Ethernet Switch, DIN Rail-mounting Clip (Pre-installed), Owner's Manual
Standards
CE (Europe), FCC (USA), IEEE 802.3 10Base-T, IEEE 802.3 Auto-Negotiation, IEEE 802.3u 100Base-TX/FX, IEEE 802.3x Flow Control, REACH, RoHS, Trade Agreements Act (TAA)
Mounting
DIN Rail
Number of Ports
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGI-U16
Zoro #
G710718612
UPC #
037332265852
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 1/4 in
Manufacturer Warranty Length
3 yr
Overall Width
2 in
Overall Depth
4 3/4 in
Width
1.9 in
Depth
4.7 in
Height
6.3 in

Details

Item
Ethernet Switch
Port Type
RJ45
Includes
NGI-U16 Ethernet Switch, DIN Rail-mounting Clip (Pre-installed), Owner's Manual
Standards
CE (Europe), FCC (USA), IEEE 802.3 10Base-T, IEEE 802.3 Auto-Negotiation, IEEE 802.3u 100Base-TX/FX, IEEE 802.3x Flow Control, REACH, RoHS, Trade Agreements Act (TAA)
Mounting
DIN Rail
Number of Ports
16
Features
Pre-Installed DIN Rail Clip
Minimum Operating Temperature
-40 Degrees F
Switch Management
Unmanaged
Maximum Operating Temperature
167 Degrees F
Maximum Input Voltage
12/48V DC
Network Interface
10/100/1000 Mbps
Network Technology
10/100/1000Base-T
Power Consumption
16 W
Total Number of Network Ports
16
Networking Standards
IEEE 802.3, IEEE 802.3x, IEEE 802.3u
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
16 x Gigabit Ethernet Network
Manageable
No
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Material
Metal
Network (RJ-45)
Yes
Layer Supported
2
Mounting Type
DIN Rail Mountable
Environmentally Friendly
Yes
Housing Material
Metal

Description

Ethernet Switch, Features Pre-Installed DIN Rail Clip, Port Type RJ45, Mounting Location DIN Rail, Network Interface 10/100/1000 Mbps, Number of Ports 16, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 12/48V DC, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 3/4 in, Overall Height 6 1/4 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.