Zoro Homepage

Ethernet Switches

  • Mfr # NGI-M08C4POE8-2

  • Zoro # G522842130


product price: $1,076.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGI-M08C4POE8-2
Zoro #
G522842130
UPC #
037332266958
Country of Origin
Taiwan, Province of China

Description

Ethernet Switch, Features 8 Auto-Negotiating RJ45 and 4 GbE SFP Ports Connect Devices Over a LAN, Comes Pre-Loaded with Layer 2 Network Management Software for IGMP Snooping, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface (8) 10/100/1000 MBps, 1x Console, Number of Ports 8, Switch Management Managed, Manufacturer Warranty Length 3 yr, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.