Zoro Homepage

Ethernet Switches

  • Mfr # NGI-S05C2POE4

  • Zoro # G522841683


product price: $560.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGI-S05C2POE4
Zoro #
G522841683
UPC #
037332267009
Country of Origin
Taiwan, Province of China

Description

Ethernet Switch, Features 5 Auto-Negotiable RJ45 and 2 GBE SFP Ports Connect Devices Over a LAN, Cloud-Based Lamungan Platform Lets You Manage Devices Via Web or Mobile App, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface (5) 10/100/1000 MBps, Number of Ports 5, Switch Management Managed, Manufacturer Warranty Length 3 yr, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -14 Degrees F, Overall Depth 4 3/4 in, Overall Height 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.