Zoro Homepage

Ethernet Switches

  • Mfr # NGI-U08C2POE8

  • Zoro # G422842162


product price: $670.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGI-U08C2POE8
Zoro #
G422842162
UPC #
037332266040
Country of Origin
Taiwan, Province of China

Description

Ethernet Switch, Features Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule Purchases, Plug-and-Play Operation with No Software or Configuration Required Before Use, Port Type RJ45, Mounting Location DIN Rail, Network Interface (8) RJ-45F (10/100/1000 MBps) with PoE+, Number of Ports 8, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.