Zoro Homepage

Extension Cord Adapter, 12 AWG, 6 in

  • Mfr # 523946

  • Zoro # G6766804


product price: $38.55
/ea
Sold in multiples of 25 for $963.75

Key Features

Wire Size
12 AWG
Cord Length
6 in
Voltage
48V DC
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523946
Zoro #
G6766804
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
12 AWG
Cord Length
6 in

Details

Item
Extension Cord Adapter
Voltage
48V DC
Standards
RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.