This item is Discontinued.

Tripp Lite UPS Battery, 3ACG2, 3ACG3, 3ACG4, 3ACG5 and 3ACG6, 48V DC, Hardwired BP480V26B

UPS Battery, 3ACG2, 3ACG3, 3ACG4, 3ACG5 and 3ACG6, 48V DC, Hardwired (Discontinued)

  • Mfr # BP480V26B
  • Zoro # G3444187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP480V26B
Zoro #
G3444187
UPC #
037332141521
Country of Origin
China

Dimensions

Height
45.70"
Depth
33.70"
Width
20.50"
Height - Batteries
45 11/16 in
Depth - Batteries
33 11/16 in
Width - Batteries
20 1/2 in
Overall Width
20 1/2 in
Overall Height
45 11/16 in
Unit Dimensions (hwd / in.)
45.700 x 20.500 x 33.700
Overall Depth
34 1/16 in

Details

Item
UPS Battery
For Use With
3ACG2, 3ACG3, 3ACG4, 3ACG5 and 3ACG6
Voltage - Batteries
48V DC
Battery Connection
Hardwired
Battery Connection - UPS Batteries
Hardwired
Backup Time (Half/Full Load)
3ACG2 34.3 min./14.9 min., 3ACG3 and 3ACG4 14.2 min./5.5 min., 3ACG5 and 3ACG6 9.6 min./3.5 min.
Item - UPS Battery
Extension UPS Battery
Voltage
240 V DC
Expandable Battery Runtime
Multiple BP480V26B battery packs can be daisy-chained to the UPS for extended runtime
DC System Voltage (VDC)
+/- 240VDC
Typical Battery Lifespan
3-5 years typical (North America)
UPS Connection
Hardwire (contractor supplies wiring - see Owner's Manual for gauge recommendations)
External Battery Pack Form Factor
Tower
Material of Construction
Steel
Expandable Runtime
Yes
Input Phase
3-Phase
Minimum Battery Life
3 Year
Maximum Battery Life
5 Year
Package Contents
BP480V26B UPS External Battery Pack, BP480V26B External Battery Pack, Warranty information, Owner's Manual
Product Name
BP480V26B UPS External Battery Pack
Product Type
External Battery Pack
Compatibility
Tripp Lite UPS: SU40K, SU60K, SU80K, SU20KX, SU40KX, SU60KX, SU80KX, SU60KTV, SU80KTV
Output Voltage
240 V DC
Form Factor
External
Installation Form Factors Supported with Included Accessories
Tower
Package Includes
BP480V26B External Battery Pack;Warranty information;Owner's Manual
UPS Battery Type
Extender
Compatible with Manufacturer Model Number
SU40K, SU60K, SU60KTV, SU80K, SU80KTV
Manufacturer Warranty
1 yr Limited
Battery Life - Minimum
3 yr
Compatible Manufacturer Part Number
SU40K, SU60K, SU60KTV, SU80K, SU80KTV
Compatible with Mfr. Model No.
SU40K, SU60K, SU60KTV, SU80K, SU80KTV
For Use with Mfr Model Number
SU40K, SU60K, SU60KTV, SU80K, SU80KTV

Description

Extension UPS Battery, For Use With 3ACG2, 3ACG3, 3ACG4, 3ACG5 and 3ACG6, Voltage - Batteries 48V DC, Battery Connection Hardwired, Height - Batteries 45 11/16 in, Depth - Batteries 33 11/16 in, Width - Batteries 20 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.