This item is Discontinued.

Tripp Lite UPS Battery, 3ACG2, 3ACG3, 3ACG4, 3ACG5 and 3ACG6, 48V DC, Hardwired BP480V40C

UPS Battery, 3ACG2, 3ACG3, 3ACG4, 3ACG5 and 3ACG6, 48V DC, Hardwired (Discontinued)

  • Mfr # BP480V40C
  • Zoro # G2586215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP480V40C
Zoro #
G2586215
UPC #
037332141514
Country of Origin
China

Dimensions

Width
20.50"
Depth - Batteries
33 11/16 in
Depth
33.70"
Height - Batteries
66 15/16 in
Width - Batteries
20 1/2 in
Height
66.90"
Overall Width
20 1/2 in
Overall Height
66 7/8 in
Unit Dimensions (hwd / in.)
66.900 x 20.500 x 33.700
Overall Depth
33 11/16 in

Details

Item
UPS Battery
For Use With
3ACG2, 3ACG3, 3ACG4, 3ACG5 and 3ACG6
Voltage - Batteries
48V DC
Battery Connection
Hardwired
Backup Time (Half/Full Load)
3ACG2 50.2 min./22.4 min., 3ACG3 and 3ACG4 25.2 min./10.1 min., 3ACG5 and 3ACG6 17.3 min./6.7 min.
Battery Connection - UPS Batteries
Hardwired
Item - UPS Battery
Extension UPS Battery
Voltage
240 V DC
Typical Battery Lifespan
3-5 years typical (North America)
DC System Voltage (VDC)
+/- 240VDC
Material of Construction
Steel
Expandable Runtime
Yes
External Battery Pack Form Factor
Tower
UPS Connection
Hardwire (contractor supplies wiring - see Owner's Manual for gauge recommendations)
Expandable Battery Runtime
Multiple battery packs can be daisy-chained to the UPS for extended runtime
Input Phase
3-Phase
Product Name
BP480V40C UPS External Battery Pack
Form Factor
External
Output Voltage
480 V DC
Compatibility
Tripp Lite UPS: SU40K, SU60K, SU80K, SU20KX, SU40KX, SU60KX, SU80KX
Package Contents
BP480V40C UPS External Battery Pack, BP480V40C external battery pack, Warranty information, Owner's Manual
Minimum Battery Life
3 Year
Product Type
External Battery Pack
Maximum Battery Life
5 Year
Installation Form Factors Supported with Included Accessories
Tower
Package Includes
BP480V40C external battery pack;Warranty information;Owner's Manual
Battery Life - Minimum
3 yr
Manufacturer Warranty
1 yr Limited
Compatible with Manufacturer Model Number
SU20KX, SU40K, SU40KX, SU60K, SU60KX, SU80K, SU80KX
UPS Battery Type
Extender
Battery Capacity
40 Ah
Compatible Manufacturer Model Number
SU20KX, SU40K, SU40KX, SU60K, SU60KX, SU80K, SU80KX
Compatible Manufacturer Part Number
SU20KX, SU40K, SU40KX, SU60K, SU60KX, SU80K, SU80KX
Compatible with Manufacturer Model No.
SU20KX, SU40K, SU40KX, SU60K, SU60KX, SU80K, SU80KX
Compatible with Mfr. Model No.
SU20KX, SU40K, SU40KX, SU60K, SU60KX, SU80K, SU80KX
For Use with Mfr Model Number
SU20KX, SU40K, SU40KX, SU60K, SU60KX, SU80K, SU80KX
For Use With Mfr. Model Number
SU20KX, SU40K, SU40KX, SU60K, SU60KX, SU80K, SU80KX
Compatible Pump Manufacturer Part Number
SU20KX, SU40K, SU40KX, SU60K, SU60KX, SU80K, SU80KX
Compatible Mfr. Model Number
SU20KX, SU40K, SU40KX, SU60K, SU60KX, SU80K, SU80KX

Description

Extension UPS Battery, For Use With 3ACG2, 3ACG3, 3ACG4, 3ACG5 and 3ACG6, Voltage - Batteries 48V DC, Battery Connection Hardwired, Height - Batteries 66 15/16 in, Depth - Batteries 33 11/16 in, Width - Batteries 20 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.