External SAS Cable, Mini-SAS, SFF-8470, 1m
Mfr # S520-01M
Zoro # G5192805
product price: $49.59
/eaKey Features
Cable Type
External SAS
Cable Length
3.30 ft
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S520-01M
Zoro #
G5192805
UPC #
037332138934
Country of Origin
China
Dimensions
Cable Length
3.30 ft
Length
3 ft.
Details
Cable Type
External SAS
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Item
External SAS Cable,Mini-SAS,SFF-8470,1m
Features
Support Data Rates From 3.0 Up To 6.0 Gigabytes Per Second
Shielded / Unshielded
Shielded
Product Type
Data Transfer Cable
Description
External SAS Cable,Mini-SAS,SFF-8470,1m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.