
FAN PANEL FOR DEEP RACK 6 120V
Mfr # SRFANROOFDP
Zoro # G216052876
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Line
SmartRack
Material
Steel
Height
2.7 in
Mount Type
Roof Mount, Rack Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRFANROOFDP
Zoro #
G216052876
UPC #
37332283344
Country of Origin
China
Dimensions
Height
2.7 in
Compatible Rack Width
24 in
Depth
40.5 in
Width
21.9 in
Details
Color
Black
Product Line
SmartRack
Material
Steel
Mount Type
Roof Mount, Rack Mount
Item
Fan Tray
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Receptacle Type
NEMA 5-15P
Certifications & Standards
CAN/CSA-C22.2 No. 60950-1 (Canada), CAN/CSA-C22.2 No. 62368-1 (Canada), UL 60950-1, EIA/ECA-310-E
Number of Fans
6
Maximum Air Flow
630 CFM
Input Voltage
120 V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.