Zoro Homepage

FAN PANEL FOR DEEP/WIDE RACK

  • Mfr # SRFANROOFDPWD

  • Zoro # G916052886


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Roof Mount, Rack Mount
Depth
40.5 in
Color
Black
Compatible Rack Width
30 in
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRFANROOFDPWD
Zoro #
G916052886
UPC #
37332283368
Country of Origin
China

Dimensions

Depth
40.5 in
Compatible Rack Width
30 in
Height
2.7 in
Width
27.8 in

Details

Mount Type
Roof Mount, Rack Mount
Color
Black
Input Voltage
120 V AC
Material
Steel
Product Line
SmartRack
Item
Fan Tray
Number of Fans
6
Maximum Air Flow
630 CFM
Certifications & Standards
CAN/CSA-C22.2 No. 60950-1 (Canada), CAN/CSA-C22.2 No. 62368-1 (Canada), UL 60950-1, EIA/ECA-310-E
Receptacle Type
NEMA 5-15P
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.