Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FAN PANEL FOR WIDE RACK 6 120V

  • Mfr # SRFANROOFWD

  • Zoro # G816052863


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Height
2.7 in
Width
27.8 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mount Type
Rack Mount, Roof Mount
Compatible Rack Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRFANROOFWD
Zoro #
G816052863
UPC #
37332283351
Country of Origin
China

Dimensions

Height
2.7 in
Width
27.8 in
Compatible Rack Width
30 in
Depth
35.5 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mount Type
Rack Mount, Roof Mount
Item
Fan Tray
Material
Steel
Receptacle Type
NEMA 5-15P
Certifications & Standards
CAN/CSA-C22.2 No. 60950-1 (Canada), CAN/CSA-C22.2 No. 62368-1 (Canada), UL 60950-1, EIA/ECA-310-E
Input Voltage
120 V AC
Color
Black
Number of Fans
6
Product Line
SmartRack
Maximum Air Flow
630 CFM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.