
Fan Tray for 19" Racks
Mfr # SRFANTRAY9
Zoro # G316475001
product price: $695.99
/ea
Free Shipping & Returns
Key Features
Motor Design
3-Phase
Amps
1.6 A
Mounting Position
Horizontal
Standards
RoHS Compliant
Environmental Applications
Equipment Cooling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRFANTRAY9
Zoro #
G316475001
UPC #
037332214317
Country of Origin
China
Dimensions
Height
1 5/8 in
Width
18 15/16 in
Depth
25 13/16 in
Details
Motor Design
3-Phase
Amps
1.6 A
Mounting Position
Horizontal
Standards
RoHS Compliant
Environmental Applications
Equipment Cooling
For Use With
Standard Racks
Sound Level
45 dB
RPM
3,000 RPM
Voltage
120V AC
Max. Ambient Temp.
302 Degrees F
Housing Material
Steel
Blade Material
Polycarbonate
Bearing Type
Ball
CFM @ 0.000-In. SP
864 cfm
Color
Black
Item
Equipment Rack Air-Distribution Fan
Hz
50/60 Hz
Includes
(9) Fans, Racks
Watts
192
Description
Equipment Rack Air-Distribution Fan, 1 5/8 in Height, 18 15/16 in Width, 25 13/16 in Depth, 864 cfm CFM @ 0.000-In. SP, Voltage 120V AC, 192 Watts, Sound Level 45 dB, 50/60 Hz Hz, Bearing Type Ball, 1.6 A Amps, 3,000 RPM RPM, For Use With Standard Racks, Mounting Location Rack, Mounting Position Horizontal, Motor Design 3-Phase, Max. Ambient Temp. 302 Degrees F, Blade Material Polycarbonate, Housing Material Steel, Black, Includes (9) Fans, Racks, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.