
Female USB to micro USB
Mfr # U052-06N
Zoro # G110758720
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
End 1 Connection Type
USB Type A - Female
Cable Length
6 in
End 2 Connection Type
Micro USB Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U052-06N
Zoro #
G110758720
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Female
End 2 Connection Type
Micro USB Type B - Male
Color
Black
Cable Type
USB
Connector on Second End Details
1 x 5-pin Micro USB Type B - Male
Connector on First End Details
1 x USB Type A - Female
Conductor
Copper
Environmentally Friendly
Yes
Device Supported
Smartphone, Tablet, Mouse, Keyboard
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Female USB to micro USB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.