Zoro Homepage

Fiber Cable

  • Mfr # N381C-01M

  • Zoro # G416137144


product price: $63.49
/ea

Key Features

Standards
REACH, RoHS Compliant
Jacket Material
LSZH
Fiber Count
2
Fire Rating
Riser
Overall Length
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N381C-01M
Zoro #
G416137144
UPC #
037332257987
Country of Origin
China

Dimensions

Overall Length
1 m
Bandwidth
400 GBps @ 2km or Less @ 1310nm
Clad Dimension
125 micron
Core Diameter
9 micron

Description

Fiber Cable, Mode Single Mode, End 1 Connection Type CS, End 2 Connection Type CS, Jacket Color Yellow, Overall Length 3.3 ft, Jacket Material LSZH, Cable Diameter 600 micron, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.22 dB/km @ 1550 Nanometer; 0.36 dB/km @ 1310 Nanometer, Bandwidth 400 GBps @ 2km or Less @ 1310nm, Maximum Distance 2,000m @ 1310nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.