Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Cable

  • Mfr # N381L-001-MF

  • Zoro # G816137171


product price: $50.89
/ea

Key Features

Overall Length
1 ft
Jacket Material
LSZH
Number of Fibers
Duplex
Clad Dimension
125 micron
Standards
REACH, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N381L-001-MF
Zoro #
G816137171
UPC #
037332260116
Country of Origin
China

Dimensions

Overall Length
1 ft
Clad Dimension
125 micron
Bandwidth
1 GBps @ 2km or Less @ 1310nm, 10 GBps @ 2km or Less @ 1310nm, 100 GBps @ 2km or Less @ 1310nm, 25 GBps @ 2km or Less @ 1310nm, 40 GBps @ 2km or Less @ 1310nm, 400 GBps @ 2km or Less @ 1310nm
Core Diameter
9 micron

Details

Jacket Material
LSZH
Number of Fibers
Duplex
Standards
REACH, RoHS Compliant
Attenuation
0.22 dB/km @ 1550 Nanometer; 0.36 dB/km @ 1310 Nanometer
Jacket Color
Yellow
Item
Fiber Cable
NEC Article and Type
Not Rated
Fire Rating
Riser
End 1 Connection Type
CS
End 2 Connection Type
LC
Mode
Single Mode
Fiber Count
2
Includes Jacket
Jacketed
End 2 Contact Type Finish
UPC
End 1 Connection Gender
Male
Maximum Distance
2,000m @ 1310nm
Product Type
Patch Cord
Fiber Type
OS2
Operating Temperature - Maximum
140 Degrees F
End 2 Connection Gender
Female
End 1 Contact Type Finish
UPC
Operating Temperature - Minimum
-4 Degrees F

Description

Fiber Cable, Mode Single Mode, End 1 Connection Type CS, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 1 ft, Jacket Material LSZH, Cable Diameter 600 micron, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.22 dB/km @ 1550 Nanometer; 0.36 dB/km @ 1310 Nanometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.