Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Cable

  • Mfr # N381L-01M

  • Zoro # G516137211


product price: $48.55
/ea

Key Features

End 2 Connection Type
LC
Attenuation
0.22 dB/km @ 1550 Nanometer; 0.36 dB/km @ 1310 Nanometer
Overall Length
1 m
Clad Dimension
125 micron
Number of Fibers
Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N381L-01M
Zoro #
G516137211
UPC #
037332258045
Country of Origin
China

Dimensions

Overall Length
1 m
Clad Dimension
125 micron
Bandwidth
1 GBps @ 2km or Less @ 1310nm, 10 GBps @ 2km or Less @ 1310nm, 100 GBps @ 2km or Less @ 1310nm, 25 GBps @ 2km or Less @ 1310nm, 40 GBps @ 2km or Less @ 1310nm, 400 GBps @ 2km or Less @ 1310nm
Core Diameter
9 micron

Details

End 2 Connection Type
LC
Attenuation
0.22 dB/km @ 1550 Nanometer; 0.36 dB/km @ 1310 Nanometer
Number of Fibers
Duplex
Jacket Material
LSZH
NEC Article and Type
Not Rated
Mode
Single Mode
Fiber Count
2
Standards
REACH, RoHS Compliant
Jacket Color
Yellow
Fire Rating
Riser
End 1 Connection Type
CS
Item
Fiber Cable
Operating Temperature - Maximum
140 Degrees F
Maximum Distance
2,000m @ 1310nm
Fiber Type
OS2
End 2 Connection Gender
Male
End 1 Contact Type Finish
UPC
End 1 Connection Gender
Male
Operating Temperature - Minimum
-4 Degrees F
End 2 Contact Type Finish
UPC
Product Type
Patch Cord
Includes Jacket
Jacketed

Description

Fiber Cable, Mode Single Mode, End 1 Connection Type CS, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 1 m, Jacket Material LSZH, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.22 dB/km @ 1550 Nanometer; 0.36 dB/km @ 1310 Nanometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.