Fiber Cable
Mfr # N822C-01M-MG
Zoro # G816136969
product price: $55.49
/eaKey Features
Bandwidth
400 GBps @ 100m or Less @ 850nm
Number of Fibers
Duplex
Clad Dimension
125 micron
Attenuation
3.0 dB/km @ 850 Nanometer
NEC Article and Type
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N822C-01M-MG
Zoro #
G816136969
UPC #
037332260093
Country of Origin
China
Dimensions
Bandwidth
400 GBps @ 100m or Less @ 850nm
Clad Dimension
125 micron
Overall Length
1 m
Core Diameter
50 micron
Description
Fiber Cable, Mode Multi-Mode, End 1 Connection Type CS, End 2 Connection Type CS, Overall Length 3.3 ft, Jacket Material LSZH, Cable Diameter 600 micron, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 400 GBps @ 100m or Less @ 850nm, Maximum Distance 100m @ 850nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.