Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Cable

  • Mfr # N822L-001-MF

  • Zoro # G416137090


product price: $55.59
/ea

Key Features

Number of Fibers
Duplex
NEC Article and Type
Not Rated
Jacket Material
LSZH
End 2 Connection Type
LC
End 1 Connection Type
CS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N822L-001-MF
Zoro #
G416137090
UPC #
037332258199
Country of Origin
China

Dimensions

Clad Dimension
125 micron
Overall Length
1 ft
Bandwidth
1 GBps @ 100m or Less @ 850nm, 10 GBps @ 100m or Less @ 850nm, 100 GBps @ 100m or Less @ 850nm, 25 GBps @ 100m or Less @ 850nm, 40 GBps @ 100m or Less @ 850nm
Core Diameter
50 micron

Details

Number of Fibers
Duplex
NEC Article and Type
Not Rated
Jacket Material
LSZH
End 2 Connection Type
LC
End 1 Connection Type
CS
Fire Rating
Riser
Standards
REACH, RoHS Compliant
Fiber Count
2
Item
Fiber Cable
Mode
Multi-Mode
Attenuation
3.0 dB/km @ 850 Nanometer
Product Type
Patch Cord
End 2 Contact Type Finish
PC
Fiber Type
OM4
Maximum Distance
100m @ 850nm
End 1 Connection Gender
Male
Includes Jacket
Jacketed
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
End 1 Contact Type Finish
PC
End 2 Connection Gender
Female

Description

Fiber Cable, Mode Multi-Mode, End 1 Connection Type CS, End 2 Connection Type LC, Overall Length 1 ft, Jacket Material LSZH, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 1 GBps @ 100m or Less @ 850nm, 10 GBps @ 100m or Less @ 850nm, 100 GBps @ 100m or Less @ 850nm, 25 GBps @ 100m or Less @ 850nm, 40 GBps @ 100m or Less @ 850nm, Maximum Distance 100m @ 850nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.