Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Cable

  • Mfr # N822L-05M-MG

  • Zoro # G816137119


product price: $48.49
/ea

Key Features

End 1 Connection Type
CS
Overall Length
5 m
Number of Fibers
Duplex
Bandwidth
1 GBps @ 100m or Less @ 850nm, 10 GBps @ 100m or Less @ 850nm, 100 GBps @ 100m or Less @ 850nm, 25 GBps @ 100m or Less @ 850nm, 40 GBps @ 100m or Less @ 850nm
Attenuation
3.0 dB/km @ 850 Nanometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N822L-05M-MG
Zoro #
G816137119
UPC #
037332258090
Country of Origin
China

Dimensions

Overall Length
5 m
Bandwidth
1 GBps @ 100m or Less @ 850nm, 10 GBps @ 100m or Less @ 850nm, 100 GBps @ 100m or Less @ 850nm, 25 GBps @ 100m or Less @ 850nm, 40 GBps @ 100m or Less @ 850nm
Clad Dimension
125 micron
Core Diameter
50 micron

Details

End 1 Connection Type
CS
Item
Fiber Cable
Number of Fibers
Duplex
Attenuation
3.0 dB/km @ 850 Nanometer
NEC Article and Type
Not Rated
Standards
REACH, RoHS Compliant
Mode
Multi-Mode
End 2 Connection Type
LC
Jacket Material
LSZH
Fire Rating
Riser
Fiber Count
2
End 2 Contact Type Finish
PC
Operating Temperature - Minimum
-4 Degrees F
Maximum Distance
100m @ 850nm
End 1 Contact Type Finish
PC
Operating Temperature - Maximum
140 Degrees F
Includes Jacket
Jacketed
End 1 Connection Gender
Male
Fiber Type
OM4
End 2 Connection Gender
Male
Product Type
Patch Cord

Description

Fiber Cable, Mode Multi-Mode, End 1 Connection Type CS, End 2 Connection Type LC, Overall Length 16.4 ft, Jacket Material LSZH, Cable Diameter 600 micron, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 1 GBps @ 100m or Less @ 850nm, 10 GBps @ 100m or Less @ 850nm, 100 GBps @ 100m or Less @ 850nm, 25 GBps @ 100m or Less @ 850nm, 40 GBps @ 100m or Less @ 850nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.