Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Cable

  • Mfr # N846D-01M-24BAQ

  • Zoro # G216137665


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Number of Fibers
Duplex
Fire Rating
Plenum
Standards
REACH, RoHS Compliant
Overall Length
1 m
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N846D-01M-24BAQ
Zoro #
G216137665
UPC #
037332258441
Country of Origin
China

Dimensions

Overall Length
1 m
Bandwidth
400 GBps @ 100m or Less @ 850nm
Clad Dimension
125 micron
Core Diameter
50 micron

Details

Number of Fibers
Duplex
Fire Rating
Plenum
Standards
REACH, RoHS Compliant
Jacket Material
PVC
End 1 Connection Type
MPO
Mode
Multi-Mode
End 2 Connection Type
MPO
Fiber Count
16
Jacket Color
Aqua
Item
Fiber Cable
NEC Article and Type
Not Rated
Attenuation
3.0 dB/km @ 850 Nanometer
Operating Temperature - Minimum
-4 Degrees F
Maximum Distance
100m @ 850nm
Polarity
Method B
End 1 Number of Connectors
1
End 1 Contact Type Finish
PC
Includes Jacket
Jacketed
End 2 Number of Connectors
2
Product Type
Patch Cord
End 2 Contact Type Finish
PC
Fiber Type
OM4
End 1 Connection Gender
Female
Operating Temperature - Maximum
140 Degrees F
End 2 Connection Gender
Female

Description

Fiber Cable, Mode Multi-Mode, End 1 Connection Type MPO, End 2 Connection Type MPO, Jacket Color Aqua, Overall Length 1 m, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 16, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 400 GBps @ 100m or Less @ 850nm, Maximum Distance 100m @ 850nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.