Zoro Homepage

Fiber Cable

  • Mfr # N846D-01M-24DAQ

  • Zoro # G716137585


product price: $308.99
/ea
Free Shipping & Returns

Key Features

NEC Article and Type
Not Rated
Clad Dimension
125 micron
Fiber Count
16
Attenuation
3.0 dB/km @ 850 Nanometer
End 1 Connection Type
MPO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N846D-01M-24DAQ
Zoro #
G716137585
UPC #
037332260505
Country of Origin
China

Dimensions

Clad Dimension
125 micron
Overall Length
1 m
Bandwidth
400 GBps @ 100m or Less @ 850nm
Core Diameter
50 micron

Details

NEC Article and Type
Not Rated
Fiber Count
16
Attenuation
3.0 dB/km @ 850 Nanometer
End 1 Connection Type
MPO
Number of Fibers
Duplex
Item
Fiber Cable
Jacket Color
Aqua
Jacket Material
PVC
End 2 Connection Type
MPO
Fire Rating
Plenum
Mode
Multi-Mode
Standards
REACH, RoHS Compliant
End 2 Contact Type Finish
PC
Operating Temperature - Minimum
-4 Degrees F
Polarity
Method B
End 2 Connection Gender
Female
End 1 Contact Type Finish
PC
Maximum Distance
100m @ 850nm
Operating Temperature - Maximum
140 Degrees F
Fiber Type
OM4
Product Type
Patch Cord
Includes Jacket
Jacketed
End 1 Connection Gender
Female

Description

Fiber Cable, Mode Multi-Mode, End 1 Connection Type MPO, End 2 Connection Type MPO, Jacket Color Aqua, Overall Length 1 m, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 16, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 400 GBps @ 100m or Less @ 850nm, Maximum Distance 100m @ 850nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.