Zoro Homepage

Fiber Cable

  • Mfr # N846D-03M-24DAQ

  • Zoro # G016137698


product price: $340.99
/ea
Free Shipping & Returns

Key Features

End 2 Connection Type
MPO
Fiber Count
16
Jacket Material
PVC
NEC Article and Type
Not Rated
Overall Length
3 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N846D-03M-24DAQ
Zoro #
G016137698
UPC #
037332258489
Country of Origin
China

Dimensions

Overall Length
3 m
Bandwidth
400 GBps @ 100m or Less @ 850nm
Clad Dimension
125 micron
Core Diameter
50 micron

Description

Fiber Cable, Mode Multi-Mode, End 1 Connection Type MPO, End 2 Connection Type MPO, Jacket Color Aqua, Overall Length 9.8 ft, Jacket Material PVC, Cable Diameter 245 micron, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 16, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 400 GBps @ 100m or Less @ 850nm, Maximum Distance 100m @ 850nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.