Fiber Cable
Mfr # N846D-05M-16BMG
Zoro # G216137634
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 m
End 2 Connection Type
MPO
Fire Rating
Plenum
Attenuation
3.0 dB/km @ 850 Nanometer
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N846D-05M-16BMG
Zoro #
G216137634
UPC #
037332258274
Country of Origin
China
Dimensions
Overall Length
5 m
Clad Dimension
125 micron
Bandwidth
400 GBps @ 100m or Less @ 850nm
Core Diameter
50 micron
Description
Fiber Cable, Mode Multi-Mode, End 1 Connection Type MPO, End 2 Connection Type MPO, Overall Length 16.4 ft, Jacket Material PVC, Cable Diameter 245 micron, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 16, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 400 GBps @ 100m or Less @ 850nm, Maximum Distance 100m @ 850nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.