Fiber Cable
Mfr # N846D-05M-16CMG
Zoro # G416137854
product price: $340.99
/ea
Free Shipping & Returns
Key Features
NEC Article and Type
Not Rated
Attenuation
3.0 dB/km @ 850 Nanometer
Clad Dimension
125 micron
Fiber Count
16
Fire Rating
Plenum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N846D-05M-16CMG
Zoro #
G416137854
UPC #
037332258304
Country of Origin
China
Dimensions
Clad Dimension
125 micron
Bandwidth
400 GBps @ 100m or Less @ 850nm
Overall Length
5 m
Core Diameter
50 micron
Description
Fiber Cable, Mode Multi-Mode, End 1 Connection Type MPO, End 2 Connection Type MPO, Overall Length 5 m, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 16, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 400 GBps @ 100m or Less @ 850nm, Maximum Distance 100m @ 850nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.