Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Cable

  • Mfr # N846D-05M-16DMG

  • Zoro # G816137898


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Mode
Multi-Mode
Jacket Material
PVC
Number of Fibers
Duplex
Clad Dimension
125 micron
Overall Length
5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N846D-05M-16DMG
Zoro #
G816137898
UPC #
037332258335
Country of Origin
China

Dimensions

Clad Dimension
125 micron
Overall Length
5 m
Bandwidth
400 GBps @ 100m or Less @ 850nm
Core Diameter
50 micron

Details

Mode
Multi-Mode
Jacket Material
PVC
Item
Fiber Cable
Number of Fibers
Duplex
Fiber Count
16
NEC Article and Type
Not Rated
End 1 Connection Type
MPO
End 2 Connection Type
MPO
Standards
REACH, RoHS Compliant
Fire Rating
Plenum
Attenuation
3.0 dB/km @ 850 Nanometer
Operating Temperature - Maximum
140 Degrees F
End 1 Connection Gender
Female
Polarity
Method B
End 2 Connection Gender
Female
End 2 Contact Type Finish
UPC
Product Type
Patch Cord
Fiber Type
OM4
End 2 Number of Connectors
2
End 1 Number of Connectors
1
Includes Jacket
Jacketed
Operating Temperature - Minimum
-4 Degrees F
Maximum Distance
100m @ 850nm
End 1 Contact Type Finish
APC

Description

Fiber Cable, Mode Multi-Mode, End 1 Connection Type MPO, End 2 Connection Type MPO, Overall Length 5 m, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 16, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 400 GBps @ 100m or Less @ 850nm, Maximum Distance 100m @ 850nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.