Fiber Cassette, 10Gbe, 12x LC Duplex
- Mfr # N484-12LC
- Zoro # G5182208
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Height
1.4"
Depth
0.9"
Width
4.4"
Color
Black
Side B - Connector 1
LC DUPLEX (FEMALE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N484-12LC
- Zoro #
- G5182208
- UPC #
- 037332187260
- Country of Origin
- China
- Item
- Fiber Cassette
- Color
- Black
- Side B - Connector 1
- LC DUPLEX (FEMALE)
- Technology
- Multimode
- Operating Temperature Range
- -4 to 122 F (-20 to 50 C)
- Ports
- 12
- Side A - Connector 1
- LC DUPLEX (FEMALE)
- Package Contents
- 10GbE Pass-Through Cassette - (x12) LC Duplex, Quick Start Guide
- Product Color
- Black
- Total Number of Ports
- 24
- Number of RJ-11 Ports
- 24
- Product Type
- Network Patch Panel
- Number of LC Ports
- 24
- LC Port Type
- Duplex
- Product Name
- 10GbE Pass-Through Cassette - (x12) LC Duplex
- Package Includes
- N484-12LC 10Gb Pass-Through Cassette - (x12) LC Duplex;Quick Start Guide
- Number of Ports
- 12
Dimensions
- Height
- 1.4"
- Depth
- 0.9"
- Width
- 4.4"
- Unit Dimensions (hwd / in.)
- 1.200 x 3.500 x 4.700
Description
Fiber Cassette
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.