Fiber Converter, 10/100 SC, Multimode
Mfr # N784-001-SC-MM
Zoro # G5194616
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
2.8 in
Width
4.7 in
Height
1 in
Product Type
Transceiver/Media Converter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N784-001-SC-MM
Zoro #
G5194616
UPC #
037332183934
Country of Origin
China
Dimensions
Depth
2.8 in
Width
4.7 in
Height
1 in
Fiber Optic Cable Wavelength
850 nm
Details
Item
Transceiver/Media Converter
Color
Black
Product Type
Transceiver/Media Converter
Input Voltage
5 V DC
Number of Network (RJ-45) Ports
1
Number of SC Ports
1
Environmentally Friendly
Yes
Standards
FCCCE
Includes
10/100 SC Multimode Media Converter, 550M, 850nmAC Power AdapterUser Manual
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
100Base-FX, 10/100Base-TX
Number of Ports
2
Network (RJ-45)
Yes
Maximum Distance Supported
0.55 km
Mounting
Desktop
Ethernet Technology
Fast Ethernet
Description
Fiber Converter,10/100 SC,Multimode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.